Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kichler
>
KK5077CH
Kichler KK5077CH "Hendrik" 2 Bulb Bathroom Light
| Item: | KK5077CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $156.08 (Pricing is for Chrome)
Details and Dimensions
| Height | 7-1/2" |
| Width | 14-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | Width: 6-1/2, Height: 4-1/2 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


