Kichler KK49229OZ "Franceasi" Outdoor Entrance Wall Light
| Item: | KK49229OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.17
Details and Dimensions
| Height | 25" |
| Width | 10" |
| Backplate Dimension | 5-3/4'' x 21-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Light Umber Seedy |
| Voltage | 120V |


