X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49228OZLED "Franceasi" Outdoor Entrance Wall Light

Item: KK49228OZLED
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 8-1/2"
Backplate Dimension 5-1/4'' x 18-1/2''
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 11.4 W
Total Fixture Wattage 11.4 W
Eco-Friendly Energy Star
Voltage 120V