Kichler KK49226OZ "Franceasi" Outdoor Entrance Wall Light
| Item: | KK49226OZ |
| Finish: | Olde Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.06
Details and Dimensions
| Height | 14-1/2" |
| Width | 5-1/2" |
| Backplate Dimension | 4-3/8'' x 11-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Light Umber Seedy |
| Voltage | 120V |


