Kichler KK49205BKFL "Tremillo" Outdoor Hanging Lantern
| Item: | KK49205BKFL |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $182.09
Details and Dimensions
| Height | 16-7/8" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | PBCFS1850 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Satin Etched Opal |
| Eco-Friendly | Title 24 |
| Voltage | 120V |
| Weight | 6 lbs |
| Chain Length | 72" |


