Kichler KK49205BK "Tremillo" Outdoor Hanging Lantern
| Item: | KK49205BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.08
Details and Dimensions
| Height | 17" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched Opal |
| Voltage | 120V |
| Weight | 6 lbs |
| Chain Length | 72" |


