Kichler KK49204BK "Tremillo" Post Light
| Item: | KK49204BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $282.14 (Pricing is for Black)
Details and Dimensions
| Height | 23" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Photocell Included | Yes |
| Voltage | 120V |
| Glass Type | Satin Etched Opal |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Weight | 14 lbs |


