Kichler KK49204BK "Tremillo" Post Light

Item: KK49204BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $282.14 (Pricing is for Black)



Details and Dimensions

Height 23"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type A19 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Photocell Included Yes
Voltage 120V
Glass Type Satin Etched Opal
Eco-Friendly Energy Star
Suitable Installation Wet
Weight 14 lbs