X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49203BKFL "Tremillo" Outdoor Entrance Wall Light

Item: KK49203BKFL
Finish: Black
Online Availability: Available for immediate shipment

List Price: $480.00

Price: $352.32



Details and Dimensions

Height 20-1/4"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 9-1/2'' x 9-9/10''
Height From Center Of Wall Opening 8-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Wet
Weight 15 lbs