Kichler KK49203BK "Tremillo" Outdoor Entrance Wall Light
| Item: | KK49203BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.15 (Pricing is for Black)
Details and Dimensions
| Height | 20-1/3" |
| Width | 10" |
| Extension From Wall | 11-1/3" |
| Backplate Dimension | 9-1/2'' x 9-7/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched Cased Opal |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 15 lbs |


