X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49202BK "Tremillo" Outdoor Entrance Wall Light

Item: KK49202BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $342.00

Price: $251.03



Details and Dimensions

Height 17-1/5"
Width 8-1/2"
Extension From Wall 9-7/10"
Backplate Dimension 8-1/8'' x 8-3/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Satin Etched Cased Opal
Voltage 120V
Construction Aluminum
Weight 12 lbs