X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49201BKFL "Tremillo" Outdoor Entrance Wall Light

Item: KK49201BKFL
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $246.00

Price: $180.56



Details and Dimensions

Height 14-1/4"
Width 7"
Extension From Wall 8"
Backplate Dimension 6-7/10'' W x 7'' H
Height From Center Of Wall Opening 6"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Satin Etched Cased Opal Glass
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Wet
Weight 7 lbs