Kichler KK49200BK "Tremillo" Outdoor Entrance Wall Light
| Item: | KK49200BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Black)
Details and Dimensions
| Height | 11-7/10" |
| Width | 5-5/7" |
| Backplate Dimension | 5-1/2'' x 5-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched Cased Opal |
| Voltage | 120V |
| Weight | 5 lbs |


