Kichler KK49188TZ "Townhouse" Post Light
| Item: | KK49188TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.08 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 29-1/2" |
| Width | 12-1/2" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | B Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Weight | 9 lbs |


