Kichler KK49185BK "Townhouse" Outdoor Entrance Wall Light
| Item: | KK49185BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $158.08 (Pricing is for Black)
Details and Dimensions
| Height | 31-1/2" |
| Width | 12-1/4" |
| Backplate Dimension | 4-1/4'' x 11-3/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |


