X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49178OZ "North Creek" Post Light

Item: KK49178OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-7/8"
Width 10-3/8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Light Umber Etched Seedy
Suitable Installation Wet
Weight 14 lbs