Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK49177OZ "North Creek" Outdoor Entrance Wall Light

Item: KK49177OZ
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18"
Width 12-1/3"
Backplate Dimension 5-1/2'' x 10''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Light Umber Etched Seedy
Voltage 120V