X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49176OZ "North Creek" Outdoor Entrance Wall Light

Item: KK49176OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $447.00

Price: $328.10 (Pricing is for Olde Bronze)



Details and Dimensions

Height 16-3/8"
Width 10-1/3"
Backplate Dimension 5'' x 9''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Umber Etched Seedy
Voltage 120V