X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49163OZ "Portman Square" Post Light

Item: KK49163OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/8"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Etched Seedy
Suitable Installation Wet
Weight 13 lbs