X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49162OZ "Portman Square" Post Light

Item: KK49162OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $555.00

Price: $407.37 (Pricing is for Olde Bronze)



Details and Dimensions

Height 16-1/8"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Etched Seedy
Suitable Installation Wet
Weight 12 lbs