X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49160OZ "Portman Square" Outdoor Entrance Wall Light

Item: KK49160OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $675.00

Price: $495.45 (Pricing is for Olde Bronze)



Details and Dimensions

Height 22"
Width 11"
Backplate Dimension 20'' x 9-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched Seedy
Voltage 120V