X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49158OZ "Portman Square" Outdoor Entrance Wall Light

Item: KK49158OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-3/4"
Width 7"
Backplate Dimension 7'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Seedy
Voltage 120V