X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49157OZ "Portman Square" Outdoor Entrance Wall Light

Item: KK49157OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $267.00

Price: $195.98 (Pricing is for Olde Bronze)



Details and Dimensions

Height 8"
Width 5-7/8"
Backplate Dimension 5-1/4'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Seedy
Voltage 120V