Kichler KK49152AGZ "Riverbank"
| Item: | KK49152AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.11
Details and Dimensions
| Height | 14-3/4" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | White Linen |
| Voltage | 120V |
| Weight | 10 lbs |
| Chain Length | 72" |


