Kichler KK49148AGZ "Riverbank" Outdoor Entrance Wall Light
| Item: | KK49148AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 13-1/2" |
| Width | 9" |
| Backplate Dimension | 10-1/4'' x 6'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | White Linen Mist |
| Voltage | 120V |


