Kichler KK49147AGZ "Riverbank" Outdoor Entrance Wall Light
| Item: | KK49147AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.07
Details and Dimensions
| Height | 10-1/2" |
| Width | 7" |
| Backplate Dimension | 4-1/2'' x 7-5/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Linen Mist |
| Voltage | 120V |


