X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49146AGZ "Riverbank" Outdoor Entrance Wall Light

Item: KK49146AGZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $111.00

Price: $81.47



Details and Dimensions

Height 8-1/4"
Width 5"
Backplate Dimension 4-1/2'' x 9''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Linen Mist
Voltage 120V