X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49136BKG "Venetian Rain" Outdoor Ceiling Mounted Light

Item: KK49136BKG
Finish: Black W/Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $199.50

Price: $146.43 (Pricing is for Black W/Gold)



Details and Dimensions

Height 6"
Width 9"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Rainy Clear
Voltage 120V