X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49135BKG "Venetian Rain" Outdoor Entrance Wall Light

Item: KK49135BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $657.00

Price: $482.24 (Pricing is for Black W/Gold)




Details and Dimensions

Height 37"
Width 11-1/2"
Backplate Dimension 6-3/4'' x 20''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Venetian Rain
Voltage 120V