X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49133BKG "Venetian Rain" Post Light

Item: KK49133BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 32-1/2"
Width 9"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Rainy Clear
Suitable Installation Wet
Weight 9 lbs