X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49131BKG "Venetian Rain" Outdoor Entrance Wall Light

Item: KK49131BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25-1/4"
Width 7-1/4"
Extension From Wall 10-3/4"
Backplate Dimension 5-1/4'' x 15''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Venetian Rain
Suitable Installation Wet
Voltage 120V