X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49130BKG "Venetian Rain" Outdoor Entrance Wall Light

Item: KK49130BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $110.10 (Pricing is for Black W/Gold)



Details and Dimensions

Height 12"
Width 6-5/8"
Backplate Dimension 5'' x 6-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Venetian Rain
Voltage 120V