X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49124AVI "Camden" Outdoor Hanging Lantern

Item: KK49124AVI
Finish: Anvil Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $427.50

Price: $313.79 (Pricing is for Anvil Iron)



Details and Dimensions

Height 18-3/4"
Width 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal Etched
Voltage 120V
Weight 12 lbs