X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49123AVI "Camden" Post Light

Item: KK49123AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment

List Price: $354.00

Price: $259.84 (Pricing is for Anvil Iron)



Details and Dimensions

Height 16-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Opal Etched
Suitable Installation Wet
Weight 12 lbs