X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49122AVI "Camden" Outdoor Entrance Wall Light

Item: KK49122AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Select Finish:

List Price: $825.00

Price: $605.55 (Pricing is for Anvil Iron)



Details and Dimensions

Height 26"
Width 9"
Backplate Dimension 26'' x 7''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Voltage 120V