Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK49121AVIFL "Camden" Outdoor Entrance Wall Light

Item: KK49121AVIFL
Finish: Anvil Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19-1/2"
Width 6-1/4"
Backplate Dimension 19-1/2 x 5-1/2
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Glass Type Opal Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V