X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49121AVI "Camden" Outdoor Entrance Wall Light

Item: KK49121AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 7"
Backplate Dimension 22-1/2'' x 6-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Opal Etched
Voltage 120V