Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49120AVI "Camden" Outdoor Entrance Wall Light

Item: KK49120AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $357.00

Price: $262.04 (Pricing is for Anvil Iron)

Details and Dimensions

Height 19-1/2"
Width 6"
Backplate Dimension 19-1/2'' x 5-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Opal Etched
Voltage 120V