X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49120AVI "Camden" Outdoor Entrance Wall Light

Item: KK49120AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 6"
Backplate Dimension 19-1/2'' x 5-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Opal Etched
Voltage 120V