X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49119AVI "Camden" Outdoor Entrance Wall Light

Item: KK49119AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $174.00

Price: $127.72 (Pricing is for Anvil Iron)




Details and Dimensions

Height 11"
Width 5"
Backplate Dimension 11'' x 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Etched
Voltage 120V