X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49074BSTFL "Atwood" Post Light

Item: KK49074BSTFL
Finish: Brown Stone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $321.00

Price: $235.61




Details and Dimensions

Height 22-1/4"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Photocell Included Yes
Voltage 120V
Glass Type Satin Etched
Eco-Friendly Energy Star
Suitable Installation Wet
Weight 9 lbs
Lamp Type MLS