Kichler KK49072BST "Atwood" Outdoor Entrance Wall Light
| Item: | KK49072BST |
| Finish: | Brown Stone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 14-3/4" |
| Width | 8" |
| Backplate Dimension | 5-1/8'' x 8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Voltage | 120V |
| Weight | 6 lbs |


