Kichler KK49071BST "Atwood" Outdoor Entrance Wall Light

Item: KK49071BST
Finish: Brown Stone
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $78.04 (Pricing is for Brown Stone)



Details and Dimensions

Height 11"
Width 6"
Backplate Dimension 4-1/2'' x 5-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Voltage 120V