X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45301OZ "Wickham" 2 Bulb Bathroom Light

Item: KK45301OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/4"
Width 17"
Extension From Wall 6"
Backplate Dimension 9'' W x 5'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V
Construction Steel
Weight 5 lbs