X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45264AVI "Brinbourne" 4 or more Bulb Bathroom Light

Item: KK45264AVI
Finish: Anvil Iron
Online Availability: Please call for availability.


Details and Dimensions

Height 9-1/2"
Width 34"
Extension From Wall 6-1/2"
Backplate Dimension 12-1/2'' W x 6'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V
Construction Steel
Weight 13 lbs