Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45263AVI "Brinbourne" 3 Bulb Bathroom Light

Item: KK45263AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $298.50

Price: $219.10

Details and Dimensions

Height 9"
Width 24"
Extension From Wall 6-1/2"
Backplate Dimension 9-1/2'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V
Construction Steel
Weight 10 lbs