Kichler KK45218NI "Crescent View" 2 Bulb Bathroom Light
| Item: | KK45218NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $242.12
Details and Dimensions
| Height | 6" |
| Width | 18" |
| Number of Bulbs | 2 |
| Bulb Type | Krypton Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


