Kichler KK45217NI "Crescent View" Multi Bulb Wall Sconce
| Item: | KK45217NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.08
Details and Dimensions
| Height | 12" |
| Width | 5-7/8" |
| Backplate Dimension | 8'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


