X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45212CH "Stella" 1 Bulb Wall Sconce

Item: KK45212CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 4-3/4"
Extension From Wall 7-1/2"
Backplate Dimension 7'' x 4-3/4''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel