X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45178OZ "Leighton" 1 Bulb Wall Sconce

Item: KK45178OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-7/8"
Width 8"
Extension From Wall 9-3/4"
Backplate Dimension 10'' x 4-1/2''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Diffuser
Shade Off White Fabric
Shade Material Fabric
Voltage 120V